Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL87R
Zoro # G9307553
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87R
- Zoro # G9307553
- UPC # 88748104230
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign |
Description
Toxic 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 4XL (70529_290-4XL)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962XL-11)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 110)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NMC Flammable Ghs Label, Material: Pressure Sensitive Paper (GHS2004AL2)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BUV (DL152BUV)
- JJ KELLER Bloodborne Pathogens Kit Inside Label (8001294)
- Nmc Safety Labels