Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL87PR
Zoro # G9307562
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87PR
- Zoro # G9307562
- UPC # 88748113483
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign |
Description
Toxic 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10", XL, PR (SKC2PU-05-XL)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- NMC Symbol Emergency Generator Imo Label, IMO174P (IMO174P)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Toxic 6 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL87P25)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- Nmc Identification Labels