Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL87P
Zoro # G9307389
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 6
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87P
- Zoro # G9307389
- UPC # 88748104229
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Sign |
Description
Toxic 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL4X000400)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- ZORO SELECT Label Printer Ribbon, 5-63/64" W, 1476 ft. L, Black (35YP30)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (GX0120ID)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC (DL97BUV)
- NMC Hazardous Material System Label, Material: Pressure Sensitive Paper (HMS22L)
- NMC Nfpa Target Organ Label, Pk5 (NFP21AP)
- NMC Accepted Date And Initials Label, Pk3 (INL1)
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Width: 10-3/4" (DL177BUV100)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- Nmc Identification Labels