Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Label, Pk25
Mfr # DL87AP
Zoro # G9307431
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL87AP
- Zoro # G9307431
- UPC # 88748104228
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Label, Pk25 |
Description
Toxic 6 Dot Placard Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHXL002500)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- 3M Disposable Bell Shape, Yellow (391-1005)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- NMC Flammable Dot Placard Sign, 1992 3, Material: Adhesive Backed Vinyl (DL183P)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL65BR)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Infectious Substance 6 Label, Pk25 (DL53AP)
- Nmc Identification Labels