Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl
Mfr # DL87ALV
Zoro # G9307422
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL87ALV
- Zoro # G9307422
- UPC # 88748110239
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Label |
Description
Toxic 6 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- DYMO Rhino™ AC Adapter (15519)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- NMC Medical Emergency Team Hard Hat Emblem, Pk25 (HH48R)
- NMC Empty Self-Laminating Label (HW35SL100)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA64AP (DGA64AP)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Write-On Nfpa Labels (HMS14L)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: White (DL2BUV)
- Nmc Safety Labels