Shop All Identification Labels
Nmc
Toxic 6 Dot Placard Label, Material: Pressure Sensitive Paper
Mfr # DL87AL
Zoro # G9307468
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter DOT Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL87AL
- Zoro # G9307468
- UPC # 88748109973
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | DOT 49 CFR 172.402 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Toxic |
Background Color | Black on White |
Legend/Background Color | White |
Item | Toxic 6 Dot Placard Label |
Description
Toxic 6 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-1125-595-GN)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5W)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA59AP (DGA59AP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Dot Placard Sign, 1270 3, Material: Rigid Plastic (DL140BR)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- NMC Wear Eye Protection Iso Label, Pk10 (ISO201AP)
- NMC Four Digit Placard 1223 (DL182R)
- Nmc Safety Labels