Shop All Identification Labels
Nmc
Texas Open Carry Handgun Law
Mfr # M461V
Zoro # G9305517
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 24"
- Height 24"
- Language English, Spanish
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # M461V
- Zoro # G9305517
- UPC # 88748111245
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 24" |
Height | 24" |
Details
Material | Adhesive Backed Vinyl |
Language | English, Spanish |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Open Carry of Handguns Prohibited |
Background Color | Black, Red, White |
Legend/Background Color | White |
Item | Texas Open Carry Handgun Law |
Description
Texas Open Carry Handgun Law
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Sanitex Bib Overall, Plain Front, Green, L (71250 LARGE)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M, PR (1328M)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 9 (SST16 9)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Rigid Plastic (DL130R)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL7P25)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- Nmc Identification Labels