Shop All Identification Labels
Nmc
Tested Date And Initials Label, Pk3
Mfr # INL11
Zoro # G9305438
product price: $10.79
/pk 3, $3.60/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/4"
- Height 1"
- Subject Matter Rectangle
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # INL11
- Zoro # G9305438
- UPC # 88748105860
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/4" |
Height | 1" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Rectangle |
Language | English |
Color | Blue, White |
Mounting Style | Adhesive-Backed |
Legend | Tested - Date ___ Initials ___ |
Background Color | Blue, White |
Legend/Background Color | Blue, White |
Item | Tested Date And Initials Label, Pk3 |
Description
Tested Date And Initials Label, Pk3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 4X-Large (PWGFRJXXXXL)
- BRADY Label, 1/2 in W, Clear; Purple (M6-29-427-PL)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust (PRD65)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Subject Matter: Hazard Communication (DL187PR)
- NMC Symbol Start Air Supply Imo Label, IMO188P (IMO188P)
- NMC Four Digit Placard 3266 (DL185R)
- Nmc Identification Labels