Shop All Identification Labels
Nmc
Symbol Space Protected By Foam Imo Label, IMO112P
Mfr # IMO112P
Zoro # G9305079
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO112P
- Zoro # G9305079
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Space Protected By Foam Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Space Protected By Foam Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 070)
- MECHANIX WEAR Mechanix Wear M-Pact Tactical Gloves, Synthetic Leather/D30 Palm Padding, Covert, XL (MPT-55-011)
- LYLE Aluminum Nitrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0600-NA_14X10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Adhesive Backed Vinyl (DL174P)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH136R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Unrippable Vinyl (DL67BUV)
- NMC Organic Peroxide Label, Pk25 (DL15AP)
- Nmc Safety Labels