Shop All Identification Labels
Nmc
Symbol Secondary Escape Imo Label, IMO190P
Mfr # IMO190P
Zoro # G9304981
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO190P
- Zoro # G9304981
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Secondary Escape Imo Label |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Secondary Escape Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Gander TIG Welding Glove Grain White Goatskin, Size L (60-1-1720-L)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL174P10)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- NMC Authorized Forklift Operator Label, Pk25 (HH63)
- NMC Universal Waste With Purple Stripes Self-Laminating Label (HW31SL100)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL47P)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- Nmc Identification Labels