Shop All Identification Labels
Nmc
Symbol Release Station Halon Imo Label, IMO157P
Mfr # IMO157P
Zoro # G9304878
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO157P
- Zoro # G9304878
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Release Station Halon Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Release Station Halon Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Unisex, Black/Lime, L (9177-L)
- MSA SAFETY Calibration Gas Cylinder, 58L (10103262)
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH144R)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Four Digit 2924 Placard, Material: Unrippable Vinyl (DL650UV)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL89UV)
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-YL-PK)
- Nmc Identification Labels