Shop All Identification Labels
Nmc
Symbol Release Station Co2 Imo Label, IMO146P
Mfr # IMO146P
Zoro # G9304963
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO146P
- Zoro # G9304963
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Release Station Co2 Imo Label |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Release Station Co2 Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Lockout Tagout Hasp 24 Hole, 7241 (7241)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- OPTIC MAX Amber Safety Glasses, Wraparound, Polycarbonate Lens (100RT/A)
- GEMPLERS Sugar River by Gemplers Rain Jacket and Bibs, PVC-on-Nylon (167462-RSLG)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH135)
- NMC Symbol Space Protected By Foam Imo Label, IMO112P (IMO112P)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Graphic Electric Ground Hazard Iso Label, Pk5 (ISO455AP)
- Nmc Identification Labels