Shop All Identification Labels
Nmc
Symbol Release Grips Imo Label, IMO195R
Mfr # IMO195R
Zoro # G9304893
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Rigid Laminated
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO195R
- Zoro # G9304893
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Rigid Laminated |
Item | Symbol Release Grips Imo Label |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Release Grips Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES INDUSTRIAL HEAD GEAR (16-HG)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl (DL67BP50)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC Labels, Shipping And Packing, Packing Slip Inside (LR23AL)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2inW X 16'L, Black-White, (M21-500-499)
- Nmc Safety Labels