Shop All Identification Labels
Nmc
Symbol Release Grips Imo Label, IMO195P
Mfr # IMO195P
Zoro # G9304939
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO195P
- Zoro # G9304939
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Release Grips Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Release Grips Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-616)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- KLEIN TOOLS Klein Tools Hard Hat Chin Strap (KHHSTRP)
- HONEYWELL Cut-Resistant Gloves, S, 13 Gauge, A2, PR (22-7513B/7S)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL48P25)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL89PR)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- Nmc Identification Labels