Shop All Identification Labels
Nmc
Symbol Powder Installation Imo Label, IMO118R
Mfr # IMO118R
Zoro # G9304780
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Rigid Laminated
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO118R
- Zoro # G9304780
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Rigid Laminated |
Item | Symbol Powder Installation Imo Label |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Powder Installation Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBENT SPECIALTY PRODUCTS Absorbent Specialty Products Acid Neutralizer Pads (3WMX7)
- RADIANS Safety Glasses, Smoke AF Anti-Fog, Scratch-Resistant (SE1-21)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Large (739C-E L)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- NMC Dot Shipping Label, N1, 1.6 Explosives, Pk25 (DL45AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: Black (DL150BPR)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL125PR)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR25)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- Nmc Identification Labels