Shop All Identification Labels
Nmc
Symbol Powder Hose & Hand Gun Imo Label, IMO119P
Mfr # IMO119P
Zoro # G9304887
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO119P
- Zoro # G9304887
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Powder Hose & Hand Gun Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Powder Hose & Hand Gun Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- NMC Nfpa Label Symbol 4", Pk5, Color: Pink (DCL154)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- NMC Texas Open Carry Handgun Law (M461V)
- MACO Maco MML-0100 8 1/2" x 11" White Blank Labels (MML-0100)
- Nmc Identification Labels