Shop All Fire Signs
Nmc
Symbol, Imo13, Fire Alarm, 6 in Height, 6 in Width, Glow Vinyl Laminated
Mfr # IMO103P
Zoro # G9457791
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Sign Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO103P
- Zoro # G9457791
- UPC # 888975608250
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Symbol,Imo13,Fire Alarm |
Sign Material | Glow Vinyl Laminated |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Application | Indoor/Outdoor |
Features | Good Chemical Resistance |
Description
Symbol,Imo13,Fire Alarm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- SIGNMISSION OSHA Security Sign, 12" H, 18" W, Rigid Plastic, Visitor Entrance Sign In Bilingual, Landscape (OS-SN-P-1218-L-11662)
- NMC Symbol A Class Swing Fire Door Imo Label (IMO176P)
- NMC In Case Of Fire Assembly Point Is Sign (GL315P)
- NMC Fire Extinguisher Ada Sign (ADA14WBK)
- NMC Fire Extinguisher Sign, 12 in Height, 9 in Width, Rigid Plastic (FXPSELR)
- NMC Symbol Fire Axe Imo Label (IMO107R)
- NMC Fire Hose Sign, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (FGA1PB)
- NMC Fire Hose Sign (FGA1P)
- Nmc Fire Signs