Shop All Facility Signs
Nmc
Symbol Hose Box With Spray Jet Nozzle Imo Label, IMO170P
Mfr # IMO170P
Zoro # G9304458
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Mounting Yes
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO170P
- Zoro # G9304458
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 6 in x 6 in |
Details
Item | Symbol Hose Box With Spray Jet Nozzle Im |
Sign Material | Glow Vinyl Laminated |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Hose Box With Spray Jet Nozzle Im
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- TALON TRAX Knee Boots, Size 7, 15" H, Black, Plain, PR (21DK96)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361P (C361P)
- NMC Remember The Next Inspector Is Our Customer Banner, BT530 (BT530)
- NMC Emergency Shut Off Sign, M124R (M124R)
- NMC Electronic Cigarettes Not Permitted Window Sign, M959C (M959C)
- NMC Danger Low Overhead Clearance Sign, D304PB (D304PB)
- NMC Danger Men Working Above Sign - Bilingual, ESD125RB (ESD125RB)
- BRADY Fire Emergency Sign, 7 x 10In, R/GRN, ENG, 90948 (90948)
- Nmc Facility Signs