Shop All Facility Signs
Nmc
Symbol High Expanion Foam Supply Tr Imo Label, IMO155P
Mfr # IMO155P
Zoro # G9304482
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Mounting Yes
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO155P
- Zoro # G9304482
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 6 in x 6 in |
Details
Item | Symbol High Expanion Foam Supply Tr Imo |
Sign Material | Glow Vinyl Laminated |
Operating Temp. Range | Up to 178°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol High Expanion Foam Supply Tr Imo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745RB (M745RB)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- NMC Severe Weather Shelter Area Sign - Bilingual, M741AB (M741AB)
- NMC Symbol Halon Bottles In Protected Ar.. Imo Label, IMO117P (IMO117P)
- NMC In Out Engraved Office Occupancy Sign, EN306R (EN306R)
- NMC Company Is Not Responsible F.., N253RB (N253RB)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Food Only Refrigerator Sign With Symbol, Portrait (OS-NS-P-710-V-12825)
- Nmc Facility Signs