Shop All Identification Labels
Nmc
Symbol Heat Detector Imo Label, IMO141R
Mfr # IMO141R
Zoro # G9304491
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Rigid Laminated
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # IMO141R
- Zoro # G9304491
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Rigid Laminated |
Item | Symbol Heat Detector Imo Label |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Heat Detector Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (740-0529)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BD112P)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-2152)
- NMC Wear Faceshield And Eye Protection Iso Label, Pk5 (ISO405AP)
- NMC Medical Emergency Team Hard Hat Emblem, Pk25 (HH48R)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" (ESD24PC)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC Radioactive 7 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL16P)
- Nmc Safety Labels