Shop All Identification Labels
Nmc
Symbol Foam Valve Imo Label, IMO153P
Mfr # IMO153P
Zoro # G9304430
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO153P
- Zoro # G9304430
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol Foam Valve Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol Foam Valve Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Knob Lock-Out Device Ds (S 4180)
- 3M Head Suspension, White, H-Series, PK2 (W-2878-2)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- 5.11 Performance Polo, SS, Black, L (71049)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 14" (ESD24PC)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Danger Keep Out Label, Pk5 (D59AP)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- Nmc Safety Labels