Shop All Fire Signs
Nmc
Symbol Fire Extinguisher Powder Whee Imo, 6 in Height, 6 in Width, Glow Rigid Laminated
Mfr # IMO121R
Zoro # G9304211
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Sign Material Glow Rigid Laminated
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO121R
- Zoro # G9304211
- UPC # 88748105655
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Symbol Fire Extinguisher Powder Whee Imo |
Sign Material | Glow Rigid Laminated |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Application | Indoor/Outdoor |
Mounting | Yes |
Description
Symbol Fire Extinguisher Powder Whee Imo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Dotted Palm Coating, L (DX1020)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- RUBBER-CAL Rubber Cal "In Any Language It Is Still a Welcome Mat!" Welcome Doormat, 18-InchX30-Inch (10-106-031)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size M (20-9-366-M)
- NMC Fire Alarm Sign, 10 in Height, 7 in Width, Rigid Plastic (FGA2R)
- NMC In Case Of Fire Do Not Use El… Glow Sign, 10 X 7 (GL34R)
- NMC In Case Of Fire Do Not Use Elevators.. Glow Sign (GL151R)
- NMC Fire Extinguisher Sign (GL23P)
- NMC Symbol Fire Damper In Vent Duct Imo Label (IMO143R)
- NMC Fire Extinguisher Sign - Bilingual, 14 in Height, 10 in Width, Aluminum (M739AB)
- HY-KO In Case Of Fire Use Stairway Sign 5" x 7", 5PK (A02073)
- Nmc Signs