Shop All Fire Signs
Nmc
Symbol Fire Extinguisher Co2 Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated
Mfr # IMO148P
Zoro # G9304038
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Sign Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO148P
- Zoro # G9304038
- UPC # 88748105708
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Symbol Fire Extinguisher Co2 Imo Label |
Sign Material | Glow Vinyl Laminated |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Application | Indoor/Outdoor |
Mounting | Yes |
Description
Symbol Fire Extinguisher Co2 Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Replacement Face Shields Clear Polycarbonate Visor, (5-Pack) (BLSH-ES-RFS-5)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- OCCUNOMIX T-Shirt, Mens, XL, Yellow (LUX-SSETP2B-YXL)
- NMC Fire Hose Sign (FHP8P)
- NMC Fire Extinguisher Sign, 12 in Height, 9 in Width, Rigid Plastic (FXPSELR)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Rigid Plastic (TV46)
- NMC Flammable Keep Flames And Heat Away Sign, 7 in Height, 10 in Width, Rigid Plastic (M427R)
- NMC Fire Alarm Sign, 18 in Height, 4 in Width, Rigid Plastic (FAP8R)
- NMC Fire Hose Sign, 18 in Height, 4 in Width, Glow Rigid (GL177R)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- Nmc Signs