Shop All Fire Signs
Nmc
Symbol Fire Extinguisher Co2 Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated
Mfr # IMO148R
Zoro # G9304071
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Sign Material Glow Rigid Laminated
- Operating Temp. Range Up to 183°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO148R
- Zoro # G9304071
- UPC # 88748105709
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 6 in |
Height | 6 in |
Details
Item | Symbol Fire Extinguisher Co2 Imo Label |
Sign Material | Glow Rigid Laminated |
Operating Temp. Range | Up to 183°F |
Features | Good Chemical Resistance |
Mounting | Yes |
Application | Indoor/Outdoor |
Description
Symbol Fire Extinguisher Co2 Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- 3M Lens Covers, Plastic, Gray, PK 25 (M-924)
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GCXVBL)
- NMC In Case Of Fire Do Not Use Elevators.. Glow Sign (GL151R)
- NMC Fire Regulations Demand This Space Be Kept Clear Sign (GL158R)
- NMC Tornado Shelter 3-View Sign (VS52W)
- NMC Flammable Keep Flames And Heat Away Sign (M427P)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47J)
- NMC Symbol Fire Pump Imo Label, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO123P)
- NMC Fire Extinguisher Sign - Bilingual (FBA3P)
- Nmc Fire Signs