Shop All Facility Signs
Nmc
Symbol B Class Self Closing Slide D Imo Label, IMO180R
Mfr # IMO180R
Zoro # G9303627
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Glow Rigid Laminated
- Operating Temp. Range Up to 183°F
- Mounting Yes
- Size 6 in x 6 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO180R
- Zoro # G9303627
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 6 in x 6 in |
Details
Item | Symbol B Class Self Closing Slide D Imo |
Sign Material | Glow Rigid Laminated |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol B Class Self Closing Slide D Imo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 3M 8511 N95 Particulate Respirator and Dust Mask, 10Dispenser, 10PK (50051138543438)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- ERB SAFETY Safety Glasses, Gray Frame, In/Out, Mirror, Gray Scratch-Resistant (18615)
- NMC Danger Non-Potable Water Sign - Bilingual, DBA5R (DBA5R)
- NMC Danger Non-Potable Water Do Not Use Sign, D593AB (D593AB)
- NMC End Detour Sign, TM232K (TM232K)
- NMC Beryllium Danger Regulated Area Sign, D327A (D327A)
- NMC In Use Engraved Office Occupancy Sign, EN301R (EN301R)
- NMC International Marine Organization Embarkation Ladder Sign, IMO200P (IMO200P)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Do Not Disturb Meeting In Progress Sign, Landscape (OS-NS-A-1824-L-11145)
- Nmc Signs