Shop All Identification Labels
Nmc
Symbol A Class Division Imo Label, IMO135P
Mfr # IMO135P
Zoro # G9303539
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glow Vinyl Laminated
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IMO135P
- Zoro # G9303539
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 6 in x 6 in |
Details
Material | Glow Vinyl Laminated |
Item | Symbol A Class Division Imo Label |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Symbol A Class Division Imo Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1084-RA_14X10)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M, 100 PK, Light Blue (7005M)
- MOLDEX Alpha Reusable earplug, With Cord + Pocket-Pak 50 Pairs (6434)
- NMC Danger Hot Label, Pk5, D51AP (D51AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: Adhesive-Backed (DL98BUV)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169R (IMO169R)
- NMC Four Digit 2735 Placard, Material: Adhesive Backed Vinyl (DL120P)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- Nmc Identification Labels