Shop All Stop Signs
Nmc
Stop Texting Stop Sign, 12" W, 12" H, English, Plastic
Mfr # TM254R
Zoro # G9303222
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Texting
- Width 12"
- Height 12"
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TM254R
- Zoro # G9303222
- UPC # 88748110896
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12" |
Height | 12" |
Details
Item | Stop Texting Stop Sign |
Legend | Stop Texting |
Sign Material | Plastic |
Printed Language | English |
Description
Stop Texting Stop Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Orange, 5XL (RVZ2420X5)
- HONEYWELL NORTH Headstrap (702009)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JR62)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Sign Material: Aluminum (TM168K)
- NMC Stop Ahead Sign, 24" W, 24" H, Aluminum (TM215J)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Retroreflective Grade: Engineer (TM168J)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- Nmc Stop Signs