Shop All Stop Signs
Nmc
Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum
Mfr # TM172K
Zoro # G9303049
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop Graphic
- Legend Pedestrian Crossing
- Width 18"
- Height 24"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TM172K
- Zoro # G9303049
- UPC # 88748109122
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 24" |
Details
Item | Stop Pedestrian Crossing Sign |
Header | Stop Graphic |
Legend | Pedestrian Crossing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Retroreflective Grade | High Intensity Prismatic |
Description
Stop Pedestrian Crossing Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L (53YK93)
- MAGID MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK (T1070R)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK5 (43060)
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- NMC Stop Ahead Sign, 24" W, 24" H, Aluminum (TM215J)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Sign Material: Aluminum (TM168K)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Retroreflective Grade: Engineer (TM168J)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- ACCUFORM STOP Safety Sign FORKLIFT CROSSING MVHR939VS (MVHR939VS)
- Nmc Signs