Shop All Safety Tags & Identification
Nmc
Stop No Trespassing
Mfr # SS6R
Zoro # G9302988
original price:
$10.89
4% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Indoor/Outdoor Usage Indoor/Outdoor
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SS6R
- Zoro # G9302988
- UPC # 88748108945
- Country of Origin United States
- Category Safety Tags & Identification
Details
Item | Stop No Trespassing |
Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Stop No Trespassing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBDUG)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YM01)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- NMC Energy Isolation - Thermal Isolation Point, Pk10 (IST6315)
- NMC Do Not Start Tag, Pk25 (RPT23G)
- NMC Warning Unsafe Do Not Use Tag, Pk25 (RPT150G)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47TB)
- IDESCO SAFETY Barricade Safety Tag, PK10 (KAT763AC)
- Nmc Lockout Tagout