Shop All Safety Tags & Identification
Nmc
Stop Employees Only
Mfr # SS5R
Zoro # G9302927
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Material Rigid Plastic
- Features Good Chemical Resistance
- Operating Temp. Range Up to 183°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SS5R
- Zoro # G9302927
- UPC # 88748108944
- Country of Origin United States
- Category Safety Tags & Identification
Details
Item | Stop Employees Only |
Indoor/Outdoor Usage | Indoor/Outdoor |
Material | Rigid Plastic |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 183°F |
Description
Stop Employees Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Leather Drivers Gloves, Large (PW1414L)
- FIRST AID ONLY Eye Wash Kit (7-009)
- ABUS Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (19650)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6422)
- NMC Dot Placard Sign, 1942 5.1, Pk10 (DL145BTB10)
- NMC High Voltage Keep Away Sign (W139P)
- NMC Danger High Voltage Keep Out Sign (D139P)
- NMC Biohazard Hazard Identity Signed By___ Date___ Tag, Pk25 (RPT54)
- NMC Danger Do Not Operate Contractor Lock-Out Tag, Pk10 (LOTAG32)
- NMC Poison 6 Dot Placard Sign, Pk50 (DL8TB50)
- NMC Flammable 3 Dot Placard Sign, Pk50 (DL158TB50)
- Nmc Safety Tags & Identification