Shop All Stop Signs
Nmc
Stop Ahead Sign, 24" W, 24" H, Aluminum
Mfr # TM215J
Zoro # G9302839
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- Retroreflective Grade Engineer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TM215J
- Zoro # G9302839
- UPC # 00887481091716
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Details
Item | Stop Ahead Sign |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Retroreflective Grade | Engineer |
Description
Stop Ahead Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Solar Powered Flashing LED Pedestrian Crossing Sign, Diamond (708313)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/X-Large) (1257FR-LZ-RD-XL)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-595-YL)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Sign Material: Aluminum (TM168K)
- NMC Stop For Pedestrian In Crosswalk Sign, 18" W, 24" H, English, Retroreflective Grade: Engineer (TM168J)
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum, Retroreflective Grade: Engineer (TM172J)
- LYLE Stop Emergency Vehicles Only Sign, 12" W, 18" H, English, Aluminum (T1-1847-HI_12x18)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Vinyl, Red (477G60)
- Nmc Signs