Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Steam Return Pressure Sensitive, Pk25, C1244Y
Mfr # C1244Y
Zoro # G9302750
product price: $21.49
/pk 25, $0.86/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend STEAM RETURN
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C1244Y
- Zoro # G9302750
- UPC # 887481004822
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 1/2 in |
Details
Item | Steam Return Pressure Sensitive, Pk25 |
Legend | STEAM RETURN |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Steam Return Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Handheld Label Printer, 4 Lines, 14-20/25"x4-35/50"x13", BK/YW (DYM1756589)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- LINCOLN ELECTRIC Welding Jacket (K4692-3XL)
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- NMC Industrial Water Pressure Sensitive, Pk25, B1143G (B1143G)
- NMC Sanitary Sewer Pressure Sensitive, Pk25, A1223G (A1223G)
- NMC Hot Water Return Pressure Sensitive, Pk25, B1293G (B1293G)
- NMC Domestic Cold Water Return W/G, A4035 (A4035)
- NMC Mixed Gas Pressure Sensitive, Pk25, B1168Y (B1168Y)
- NMC Caustic Soda Pressure Sensitive, Pk25, C1042Y (C1042Y)
- NMC Heating Hot Water Return B/Y, F4051 (F4051)
- Nmc Pipe Markers, Arrow, and Banding Tape