Shop All Safety Banners and Posters
Nmc
Stay Home When You Are Sick Poster, Span
Mfr # PST142SP
Zoro # G7930493
product price: $32.89
/pk 5, $6.58/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytag
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PST142SP
- Zoro # G7930493
- UPC # 88748115738
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Material | Polytag |
Description
Stay Home When You Are Sick Poster, Span
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- 5.11 Taclite Pro Shirt, Storm, L (72175)
- GE SMS Protective Coverall, w/Elastic Hood&Wrist XL (GW901XL)
- NMC Be Careful Banner (BT20)
- NMC Stay Home When You Are Sick Poster, Span (PST142CSP)
- NMC Go Green Banner (BT540)
- NMC Safety Protects People Banner (BT531)
- NMC Stop The Spread Of Germs (PST140)
- NMC Safety Comes First Banner (BT545)
- ACCUFORM Poster, When A Spill Occurs, 18 x 24 In. (SP124491L)
- Nmc Signs