Shop All Safety Banners and Posters
Nmc
Stay Home When You Are Sick Poster
Mfr # PST142
Zoro # G7928418
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytag
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # PST142
- Zoro # G7928418
- UPC # 88748115580
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Material | Polytag |
Description
Stay Home When You Are Sick Poster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (375GKGVBXXL)
- EMERGENCY ZONE Cree Tactical Flashlight (519)
- NMC This Department Has Worked Insight Digital Scoreboard (DSB850)
- NMC Poster, WASH YOUR HANDS STEPBYSTEP, HeavyDuty Poster Paper, 24 H x 18 W in (PST152)
- NMC Safety Comes First Banner (BT45)
- NMC Our Customers Are Our #1 Priority Banner (BT527)
- NMC CPR Guidelines Poster (DL100R)
- NMC Use Of Cloth Face Coverings Poster (PST144)
- SAFETYPOSTER.COM Safety Pstr, Position Yourself To Work, EN (P3358)
- Nmc Safety Banners and Posters