Shop All Electrical Hazard Signs
Nmc
Static Sensitive Devices Do.. Sign, C612PB
Mfr # C612PB
Zoro # G9302601
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend STATIC SENSITIVE DEVICES DO NOT ENTER WITHOUT GROUNDING DEVICES
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C612PB
- Zoro # G9302601
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Static Sensitive Devices Do.. Sign |
Header | CAUTION |
Legend | STATIC SENSITIVE DEVICES DO NOT ENTER WITHOUT GROUNDING DEVICES |
Sign Material | Pressure Sensitive Vinyl |
Description
Static Sensitive Devices Do.. Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING DUALLITE Thermo Exit Sign (EVEUGW)
- NATIONAL MARKER CO NMC OSHA Sign, Danger Flammable Materials, 10in X 14in, White/Red/Black (D39RB)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- TINGLEY Overboot, Men's, 13-1/2 to 15, PR (45851)
- NMC Caution Battery Charging Station Sign, C386RB (C386RB)
- NMC Danger Do Not Watch The Arc Sign, D432PB (D432PB)
- NMC Caution Electrical Hazard Label, Pk5 (C115AP)
- NMC Electric Current Keep Away Sign, D514PB (D514PB)
- NMC Caution This Unit Has More Than One Power Source Label, Pk5, CGA16AP (CGA16AP)
- NMC Danger Overhead Power Lines Sign, D667PB (D667PB)
- BRADY Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (144365)
- Nmc Electrical Hazard Signs