Shop All Identification Labels
Nmc
Spontaneously Combustible Label, Material: Pressure Sensitive Vinyl .002
Mfr # DL21ALV
Zoro # G9300973
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL21ALV
- Zoro # G9300973
- UPC # 88748110229
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Spontaneously Combustible |
Background Color | Red and Black on White |
Legend/Background Color | Red |
Item | Spontaneously Combustible Label |
Description
Spontaneously Combustible Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Soft Polyester Fleece (61549)
- BRADY Label, 1 in W, White (M6-17-473)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Organic Peroxide Placard, Material: Adhesive Backed Vinyl (DL15P)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Width: 3" (ISL1305)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Red and Black on White (DL62BPR10)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- Nmc Identification Labels