Shop All Identification Labels
Nmc
Spontaneously Combustible 4 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL48P50
Zoro # G9300851
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL48P50
- Zoro # G9300851
- UPC # 88748113010
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Spontaneously Combustible |
Background Color | Red and Black on White |
Legend/Background Color | White/Red |
Item | Spontaneously Combustible 4 Dot Placard |
Description
Spontaneously Combustible 4 Dot Placard, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (BD-1005-NPF-XXL)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA58AP (DGA58AP)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC Oxygen 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL7UV100)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- Nmc Safety Labels