Shop All Identification Labels
Nmc
Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black
Mfr # DL48PR10
Zoro # G9300860
product price: $16.89
/pk 10, $1.69/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL48PR10
- Zoro # G9300860
- UPC # 88748113012
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Spontaneously Combustible |
Background Color | Red and Black on White |
Legend/Background Color | White/Red |
Item | Spontaneously Combustible 4 Dot Placard |
Description
Spontaneously Combustible 4 Dot Placard, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216415)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SZNGNEPMDK)
- NMC Self Lamination Hazardous Waste Label, Pk25 (HW1SL25)
- NMC Emergency Id Name Emergency Contact Other Hard Hat Label, Pk25 (HH171)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Language: English (DL48PR100)
- NMC CPR Trained Certified Hard Hat Emblem, Pk25 (HH70)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- NMC Organic Peroxide Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- Nmc Identification Labels