Shop All Identification Labels
Nmc
Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL48R
Zoro # G9300879
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL48R
- Zoro # G9300879
- UPC # 88748104178
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Spontaneously Combustible |
Background Color | Red and Black on White |
Legend/Background Color | White/Red |
Item | Spontaneously Combustible 4 Dot Placard |
Description
Spontaneously Combustible 4 Dot Placard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- REFRIGIWEAR Cold Protection Gloves, Black, L, PR (0291RBLKLAR)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133495)
- HARDLINE PRODUCTS Number Label, Wht, Vinyl, 7in. H, No. 1, PK12 (DB712W-1)
- NMC Symbol Release Station Halon Imo Label, IMO157P (IMO157P)
- NMC No Exit W/Graphic Label (S7P)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Dot Placard Sign, 1255 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL137BPR)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115R (IMO115R)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- Nmc Identification Labels