Shop All Identification Labels
Nmc
Special Use Extinguisher Sign, Pk100, Color: Black
Mfr # PCBC
Zoro # G9300282
product price: $23.79
/pk 100, $0.24/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 5"
- Height 2-1/4"
- Subject Matter Fire Extinguisher
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PCBC
- Zoro # G9300282
- UPC # 88748107617
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 2-1/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Fire Extinguisher |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Background Color | Blue, White |
Item | Special Use Extinguisher Sign, Pk100 |
Description
Special Use Extinguisher Sign, Pk100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION 3 pc Safety Flares (3153-08)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- ZORO SELECT Flagging Tape, Wh/Yllw, 300 ft x 1-3/16 In (CKWY-200)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- NMC No Exit W/Graphic Label (S7P)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk5 (ISO460AP)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- Nmc Safety Labels