Shop All Facility Signs
Nmc
Sign, Large Format Caution Ppe Required, C160RD
Mfr # C160RD
Zoro # G8086015
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend HARD HATS SAFETY GLASSES AND SAFETY SHOES REQUIRED IN THIS AREA
- Sign Material Rigid Plastic
- Size 20 in x 28 in
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C160RD
- Zoro # G8086015
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 20 in x 28 in |
Details
Item | Sign,Large Format Caution Ppe Required |
Header | CAUTION |
Legend | HARD HATS SAFETY GLASSES AND SAFETY SHOES REQUIRED IN THIS AREA |
Sign Material | Rigid Plastic |
Indoor/Outdoor Usage | Indoor/Outdoor |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Description
Sign,Large Format Caution Ppe Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- STABILICERS Overshoe, Black, M, PR (200414)
- HY-KO Sign Stake, Natural, Wood, 1 ft 9 in L, PK12 (40603)
- NMC Caution Load Capacity _Lbs. Sign, C546PB (C546PB)
- NMC Imo Emergency Telephone Station Sign, IMO106R (IMO106R)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745RB (M745RB)
- NMC Authorized Personnel Only Glow Walk On Floor Sign, GWFS14 (GWFS14)
- NMC Office Architectural Sign, AS45 (AS45)
- NMC Safety Of Life At Sea Lower Life Boat To Water Sign, IMO192R (IMO192R)
- NMC Symbol Halon Bottles In Protected Ar.. Imo Label, IMO117P (IMO117P)
- Nmc Signs