Shop All Shipping Labels
Nmc
Shipping And Packing, Rush Label, 1.5x2
Mfr # LR27AL
Zoro # G9003231
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Height 1-1/2 in
- Width 2 in
- Temp. Range Up to 120°F
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LR27AL
- Zoro # G9003231
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1-1/2 in |
Width | 2 in |
Details
Item | Shipping And Packing,Rush Label,1.5x2 |
Material | Paper |
Temp. Range | Up to 120°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistance | Poor |
Description
Shipping And Packing,Rush Label,1.5x2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 21ft, PK125 (KGBT 12G X 21FT X 125)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- NMC Limited Quantity Y Dot Shipping Label (DL180TB10)
- NMC Heavy Lift W/Care (LR15AL)
- NMC Limited Quantity Dot Shipping Label (DL179ALV)
- NMC Limited Quantity Y Dot Shipping Label (DL180P10)
- NMC Limited Quantity Dot Shipping Label (DL179P100)
- NMC Limited Quantity Dot Shipping Label (DL179P50)
- BOX PACKAGING 1" Dia. Round Labels with 5 Fluorescent Colors, 500/Pack (DL1235)
- Nmc Shipping Labels