Shop All Identification Labels
Nmc
Self Lamination Hazardous Waste Solid Labels, Pk25
Mfr # HW8SL25
Zoro # G9297701
product price: $50.55
/pk 25, $2.02/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW8SL25
- Zoro # G9297701
- UPC # 88748110871
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, Red |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Waste - Federal Law Prohibits Improper Disposal |
Background Color | Red on Yellow |
Legend/Background Color | Yellow |
Item | Self Lamination Hazardous Waste Solid La |
Description
Self Lamination Hazardous Waste Solid La, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0312YB)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC Dot Placard Sign, 1866 3, Material: Unrippable Vinyl (DL143BUV)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Unrippable Vinyl (DL181UV)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Width: 4" (HM36)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC Organic Peroxide Placard, Pk100, Material: Adhesive Backed Vinyl (DL15P100)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- Nmc Safety Labels