Shop All Identification Labels
Nmc
Scissor Lift Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH123
Zoro # G9297108
product price: $16.69
/pk 25, $0.67/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Heavy Equipment Safety
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH123
- Zoro # G9297108
- UPC # 88748111328
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Heavy Equipment Safety |
Language | English |
Color | White, Black |
Mounting Style | Adhesive |
Legend | Scissor Lift Trained |
Background Color | White and Orange on Black |
Legend/Background Color | Black, Orange |
Item | Scissor Lift Trained Hard Hat Label, Pk2 |
Description
Scissor Lift Trained Hard Hat Label, Pk2, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-10, 1-Pair - Pkg Qty 12 (205573)
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- JJ KELLER Caution, Eye Protection Required Sign (8001171)
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- NMC Four Digit 2924 Placard, Material: Unrippable Vinyl (DL650UV)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Unrippable Vinyl (DL144BUV)
- NMC LABEL, GRAPHIC FOR AUTOMATIC OR REMOTE STARTING HAZARD, 4"Dia, Pk5 (ISO450AP)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL127UV25)
- NMC Emergency Response Team Hard Hat Label, Pk25, Subject Matter: Medical/Hospital (HH133R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- Nmc Safety Labels