Shop All Safety Tags & Identification
This Product is Discontinued
Nmc
Scaffold Inspection Tag (Discontinued)
Mfr # TAR736
Zoro # G9297010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend Scaffold Inspection
- Material Polyolefin
- Width 3 in
- Standards OSHA 29 CFR 1910. 145; ANSI Z535
- Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TAR736
- Zoro # G9297010
- UPC # 88748110316
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Length | 6-1/4 in |
Details
Item | Inspection Tag |
Legend | Scaffold Inspection |
Material | Polyolefin |
Standards | OSHA 29 CFR 1910. 145; ANSI Z535 |
Background Color | Yellow |
Language | English |
Legend Color | Black; Yellow |
Features | Octagonal Shape; Scuff-Resistant |
Description
Scaffold Inspection Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.