Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Sanitary Sewer Pressure Sensitive, Pk25, C1223G
Mfr # C1223G
Zoro # G9297117
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SANITARY SEWER
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C1223G
- Zoro # G9297117
- UPC # 887481004747
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 1/2 in |
Details
Item | Sanitary Sewer Pressure Sensitive, Pk25 |
Legend | SANITARY SEWER |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Sanitary Sewer Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Bucket, Oil-Based Liquids (SPKO-5)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- NEVS Dissolvable DaySpot Spanish Set -Monday thru Sunday 3" circle Assorted (DDOT-SETS3W)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, L, PR (12-4000-60 LARGE)
- NMC Return Pressure Sensitive, Pk25, C1217Y (C1217Y)
- NMC High Pressure Gas Pressure Sensitive, Pk25, C1130Y (C1130Y)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- NMC Air Pressure Sensitive, Pk25, B1006G (B1006G)
- NMC Sprinkler Fire Pressure Sensitive, Pk25, B1241R (B1241R)
- NMC Hot Water Pressure Sensitive, Pk25, B1136Y (B1136Y)
- BRADY Pipe Marker, Potable Water, 3/4to1-3/8 In (4111-A)
- Nmc Pipe Markers, Arrow, and Banding Tape