Shop All Identification Labels
Nmc
Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25
Mfr # HH80
Zoro # G9296633
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Safety Remainder
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH80
- Zoro # G9296633
- UPC # 88748105532
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Safety Remainder |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Safety Protects People - Quality Protects Job |
Background Color | White on Green and Black |
Legend/Background Color | Black, Green |
Item | Safety Protects People Quality Protects |
Description
Safety Protects People Quality Protects, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Green, XL, SV55-2ZGD-XL (SV55-2ZGD-XL)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF701VPE)
- RADIANS Lens Cleaning (RWAF-100)
- BUFFALO Med WT Oil Meltblown Pad, PK100 (90904)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Biomedical Agents Label, Pk25 (DL57AP)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- NMC Certified Forklift Driver Label, Pk25 (HH67R)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- SANFORD DYMO® D1 Standard Labels 3/4" Black on White (45803)
- Nmc Identification Labels