Shop All Identification Labels
Nmc
Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH168
Zoro # G9296712
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Safety
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH168
- Zoro # G9296712
- UPC # 88748111362
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Safety |
Language | English |
Color | Yellow, Green |
Mounting Style | Adhesive |
Legend | Safety Orientation - Name: Job Site: Date: |
Background Color | Green and Yellow on White |
Legend/Background Color | White, Green |
Item | Safety Orientation Name: Job Site Hard H |
Description
Safety Orientation Name: Job Site Hard H, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- BDG Cotton Hard Hat Liner, EA, Universal (90-0-430)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Purple Pk (423-PU)
- CESTUS Work Gloves , TowGrip 101 #3126C PR L (3126C L)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Paper (DL126AL)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Adhesive Backed Vinyl (DL181P)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- Nmc Identification Labels