Shop All Identification Labels
Nmc
Right-To-Know Target Organ Label, Pk5
Mfr # HMC21AP
Zoro # G9293967
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 3"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HMC21AP
- Zoro # G9293967
- UPC # 88748105575
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 3" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White, Black |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability - PPE |
Background Color | Blue, Red, Yellow, White |
Legend/Background Color | Blue, Red, Yellow, White |
Item | Right-to-know Target Organ Label, Pk5 |
Description
Right-to-know Target Organ Label, Pk5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- BUCKET BOSS Back Support Belt, Medium (56002)
- CONDOR OUTDOOR PRODUCTS EDC BAG, OLIVE DRAB (156-001)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Safety Orientation Name: Job Site Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH168R)
- NMC Pitch In Label, Pk5 (S47AP)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Material: Adhesive Backed Vinyl (DL187P)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- SMEAD Label, Accs, ""X"", Ltbrn, 100Ct Pk (SMD67194)
- Nmc Safety Labels