Shop All Traffic Signs
Nmc
Right Arrow Sign, PDA
Mfr # PDA
Zoro # G9293562
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 150°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # PDA
- Zoro # G9293562
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 4 in |
Height | 4 in |
Details
Item | Right Arrow Sign |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 150°F |
Features | Good Chemical Resistance |
Description
Right Arrow Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Cone Light, 2" H, 3-1/2" Overall L, 1-3/4" W, Amber (320398)
- 3M Lens (6898)
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- MCR SAFETY MCR Safety® BearKat® BK110AF Safety Glasses, Clear Lens, UV-AF® Anti-Fog (BK110AF)
- NMC Speed Limit 30 Sign, TM156K (TM156K)
- NMC Enter Only Sign, TM36G (TM36G)
- NMC Reserved For Use By Disabled Traffic Sign, TM91G (TM91G)
- NMC Glo Brite Up Right Arrow Egress Sign, 50F-1SN-UR (50F-1SN-UR)
- NMC Pedestrian Traffic Sound Horn Sign, C577PB (C577PB)
- NMC Glo Brite Left Arrow Egress Sign, 50R-1SN-L (50R-1SN-L)
- TAPCO Traffic Sign, 36 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (373-05103B)
- Nmc Signs